Specifications
Dimensions
- Bore Diameter3-7/8 in
- Bushing SizeVS
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number79640013
- Manufacturer Upc Number770075439028
- UPC_NO770075439028
Overview
Mfr description
8VS-SB 3.7/8, QD VS BUSHINGS - ENGLISH
- Note: Details shown which do not affect drive function or overall weight may be changed without notification
- Available in Short Bore or Long Bore
- Stocked in popular bore sizes