Motion
9 X 270 PR

GATES RUBBER CO
9 X 270 PR

Round Belt - 14 mm Cord Size, 270.0000 in Overall Length, Black
MI ITEM #08710136
MFR #9 X 270 PR
Price$622.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
9 X 270 PR

Round Belt - 14 mm Cord Size, 270.0000 in Overall Length, Black
MI ITEM #08710136
MFR #9 X 270 PR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$622.29/each

Specifications

Dimensions

  • Cord Size
    14 mm
  • Outside Diameter  
    0.5625 in
  • Overall Length  
    270.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    88190001
  • Material
    Polychloroprene
  • Reinforcing Cord Material
    Polyester

Overview

Mfr description
9 X 270 PR, POWER ROUND BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought