1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
9 X 331 PR
Round Belt - 416 in Cord Size, 331.0000 in Overall Length, Black
MI ITEM #
08710138
MFR #
9 X 331 PR
List Price
$1,115.02
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
GATES RUBBER CO 9 X 331 PR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
9 X 331 PR
Round Belt - 416 in Cord Size, 331.0000 in Overall Length, Black
MI ITEM #
08710138
MFR #
9 X 331 PR
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,115.02
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
9 X 331 PR, POWER ROUND BELTS
Specifications
Outside Diameter
0.5625 in
Overall Length
331.0000 in
Color
Black
Cord Size
416 in
Manufacturer Catalog Number
88190004
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought