Motion
9 X 144 PR

GATES RUBBER CO
9 X 144 PR

Round Belt - 14 mm Cord Size, Solid Core Type, 144.0000 in Overall Length, Black
MI ITEM #08710149
MFR #9 X 144 PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
9 X 144 PR

Round Belt - 14 mm Cord Size, Solid Core Type, 144.0000 in Overall Length, Black
MI ITEM #08710149
MFR #9 X 144 PR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Size
    14 mm
  • Outside Diameter  
    0.5625 in
  • Overall Length  
    144.0000 in

Details

  • Color
    Black
  • Core Type
    Solid
  • Manufacturer Catalog Number
    88190018

Overview

Mfr description
9 X 144 PR, POWER ROUND BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought