Motion
4 X 43 RE
Round Belt - 6 mm Cord Size, 43.0000 in Overall Length, Black
MI ITEM #08710165
MFR #4 X 43 RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 6 mm Cord Size, 43.0000 in Overall Length, Black
MI ITEM #08710165
MFR #4 X 43 RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Size
    6 mm
  • Outside Diameter  
    0.2500 in
  • Overall Length  
    43.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    88200539

Overview

Mfr description
4 X 43 RE BELT, ROUND ENDLESS BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought