Motion
4 X 52 RE
Round Belt - 6 mm Cord Size, 52.0000 in Overall Length, Black
MI ITEM #08710174
MFR #4 X 52 RE
Price$234.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 6 mm Cord Size, 52.0000 in Overall Length, Black
MI ITEM #08710174
MFR #4 X 52 RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$234.27/each

Specifications

Dimensions

  • Cord Size
    6 mm
  • Outside Diameter  
    0.2500 in
  • Overall Length  
    52.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    88200575
  • Reinforcing Cord Material
    Nylon

Overview

Mfr description
4 X 52 RE BELT, ROUND ENDLESS BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought