Motion
4 X 81 RE
Round Belt - 6 mm Cord Size, 81.0000 in Overall Length, Black
MI ITEM #08710203
MFR #4 X 81 RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 6 mm Cord Size, 81.0000 in Overall Length, Black
MI ITEM #08710203
MFR #4 X 81 RE

Mfr description
4 X 81 RE BELT, ROUND ENDLESS BELTS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Size
    6 mm
  • Outside Diameter  
    0.2500 in
  • Overall Length  
    81.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    88200691

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)