Motion
6 X 39 RE
Round Belt - 10 mm Cord Size, 39.0000 in Overall Length, Black
Mi Item #08710270
MFR #6 X 39 RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 10 mm Cord Size, 39.0000 in Overall Length, Black
Mi Item #08710270
MFR #6 X 39 RE

Mfr description
6 X 39 RE BELT, ROUND ENDLESS BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Size
    10 mm
  • Outside Diameter  
    0.3750 in
  • Overall Length  
    39.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    88201246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)