1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
6 X 40 RE
Round Belt - 10 mm Cord Size, 40.0000 in Overall Length, Black
MI ITEM #
08710271
MFR #
6 X 40 RE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
GATES RUBBER CO 6 X 40 RE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
6 X 40 RE
Round Belt - 10 mm Cord Size, 40.0000 in Overall Length, Black
MI ITEM #
08710271
MFR #
6 X 40 RE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Cord Size
10 mm
Outside
Diameter
0.3750 in
Overall
Length
40.0000 in
Details
Color
Black
Manufacturer Catalog Number
88201250
Overview
Mfr description
6 X 40 RE BELT, ROUND ENDLESS BELTS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought