1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
6 X 102 RE
Round Belt - 10 mm Cord Size, 102.0000 in Overall Length, Black
MI ITEM #
08710329
MFR #
6 X 102 RE
Price
$289.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
GATES RUBBER CO 6 X 102 RE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
6 X 102 RE
Round Belt - 10 mm Cord Size, 102.0000 in Overall Length, Black
MI ITEM #
08710329
MFR #
6 X 102 RE
Mfr description
6 X 102 RE BELT, ROUND ENDLESS BELTS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$289
.19
/each
Add to Cart
Specifications
Dimensions
Cord Size
10 mm
Outside
Diameter
0.3750 in
Overall
Length
102.0000 in
Details
Color
Black
Manufacturer Catalog Number
88201498
Reinforcing Cord Material
Nylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items