Motion
7 X 49 RE
Round Belt - 11 mm Cord Size, 49.0000 in Overall Length, Black
MI ITEM #08710362
MFR #7 X 49 RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 11 mm Cord Size, 49.0000 in Overall Length, Black
MI ITEM #08710362
MFR #7 X 49 RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Size
    11 mm
  • Outside Diameter  
    0.4375 in
  • Overall Length  
    49.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    88201895

Overview

Mfr description
7 X 49 RE BELT, ROUND ENDLESS BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought