Motion
8 X 72 RE
Round Belt - 13 mm Cord Size, 72.0000 in Overall Length, Black
Mi Item #08710422
MFR #8 X 72 RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 13 mm Cord Size, 72.0000 in Overall Length, Black
Mi Item #08710422
MFR #8 X 72 RE

Mfr description
8 X 72 RE BELT, ROUND ENDLESS BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Size
    13 mm
  • Outside Diameter  
    0.5000 in
  • Overall Length  
    72.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    88202761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)