Motion
8 X 85 RE
Round Belt - 13 mm Cord Size, 85.0000 in Overall Length, Black
MI ITEM #08710435
MFR #8 X 85 RE
Price$295.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 13 mm Cord Size, 85.0000 in Overall Length, Black
MI ITEM #08710435
MFR #8 X 85 RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$295.98/each

Specifications

Dimensions

  • Cord Size
    13 mm
  • Outside Diameter  
    0.5000 in
  • Overall Length  
    85.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    88202813
  • Reinforcing Cord Material
    Nylon

Overview

Mfr description
8 X 85 RE BELT, ROUND ENDLESS BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought