Motion
9 X 80 RE
Round Belt - 14 mm Cord Size, 80.0000 in Overall Length, Black
Mi Item #08710488
MFR #9 X 80 RE
Price$294.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 14 mm Cord Size, 80.0000 in Overall Length, Black
Mi Item #08710488
MFR #9 X 80 RE

Mfr description
9 X 80 RE BELT, ROUND ENDLESS BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.49/each

Specifications

Dimensions

  • Cord Size
    14 mm
  • Outside Diameter  
    0.5625 in
  • Overall Length  
    80.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    88203332
  • Reinforcing Cord Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)