Motion
9 X 114 RE

GATES RUBBER CO
9 X 114 RE

Round Belt - 14 mm Cord Size, 114.0000 in Overall Length, Black
Mi Item #08710519
MFR #9 X 114 RE
Price$399.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
9 X 114 RE

Round Belt - 14 mm Cord Size, 114.0000 in Overall Length, Black
Mi Item #08710519
MFR #9 X 114 RE

Mfr description
9 X 114 RE BELT, ROUND ENDLESS BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.38/each

Specifications

Dimensions

  • Cord Size
    14 mm
  • Outside Diameter  
    0.5625 in
  • Overall Length  
    114.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    88203434
  • Reinforcing Cord Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)