Motion
3/3M750JB
89113750 Polyflex Belt -
Mi Item #08710609
MFR #3/3M750JB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
89113750 Polyflex Belt -
Mi Item #08710609
MFR #3/3M750JB

Mfr description
3/3M750JB, POLYFLEX JB BELTS
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Effective Length
    29.38 in / 746 mm
  • Outside Length
    746 mm
  • Thickness
    2 mm
  • Top Width
    10 mm

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    3/3M750JB
  • Manufacturer Upc Number
    072053832556
  • Material
    Polyurethane
  • Section
    3M/JB
  • UPC_NO
    072053832556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)