Motion
2/5M300JB
Industrial V-belt - 300 mm Outside Length, 10 mm Top Width, 11.81 in / 300 mm Effective Length
Mi Item #08710615
MFR #2/5M300JB
Price$90.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-belt - 300 mm Outside Length, 10 mm Top Width, 11.81 in / 300 mm Effective Length
Mi Item #08710615
MFR #2/5M300JB

Mfr description
2/5M300JB, POLYFLEX JB BELTS
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.85/each

Specifications

Dimensions

  • Effective Length
    11.81 in / 300 mm
  • Outside Length
    300 mm
  • Overall Length
    11.8100 in
  • Thickness
    3 mm
  • Top Width
    10 mm
  • Weight
    0.018 lbs

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    2/5M300JB
  • Manufacturer Upc Number
    072053245851
  • Material
    Polyurethane
  • Number Of Ribs
    2
  • Section
    5M/JB
  • UPC_NO
    072053245851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)