Motion
4/5M925JB
Industrial V-belt - 925 mm Outside Length, 20 mm Top Width, 36.42 in / 925 mm Effective Length
Mi Item #08710692
MFR #4/5M925JB
Price$190.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-belt - 925 mm Outside Length, 20 mm Top Width, 36.42 in / 925 mm Effective Length
Mi Item #08710692
MFR #4/5M925JB

Mfr description
4/5M925JB, POLYFLEX JB BELTS
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.61/each

Specifications

Dimensions

  • Effective Length
    36.42 in / 925 mm
  • Outside Length
    925 mm
  • Overall Length
    36.4200 in
  • Thickness
    3 mm
  • Top Width
    20 mm
  • Weight
    0.05 lbs

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    4/5M925JB
  • Manufacturer Upc Number
    072053833287
  • Material
    Polyurethane
  • Number Of Ribs
    4
  • Section
    5M/JB
  • UPC_NO
    072053833287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)