Motion
5/7M1120JB

GATES RUBBER CO
5/7M1120JB

Industrial V-belt - 1113 mm Outside Length, 41 mm Top Width, 43.8 in / 1113 mm Effective Length
Mi Item #08710777
MFR #5/7M1120JB
Price$369.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/7M1120JB

Industrial V-belt - 1113 mm Outside Length, 41 mm Top Width, 43.8 in / 1113 mm Effective Length
Mi Item #08710777
MFR #5/7M1120JB

Mfr description
5/7M1120JB, POLYFLEX JB BELTS
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$369.88/each

Specifications

Dimensions

  • Effective Length
    43.8 in / 1113 mm
  • Outside Length
    1113 mm
  • Overall Length
    43.8000 in
  • Thickness
    5 mm
  • Top Width
    41 mm
  • Weight
    0.185 lbs

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    5/7M1120JB
  • Manufacturer Upc Number
    072053841817
  • Material
    Polyurethane
  • Number Of Ribs
    5
  • Section
    7M/JB
  • UPC_NO
    072053841817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)