Motion
3/11M730JB

GATES RUBBER CO
3/11M730JB

Industrial V-belt - 712 mm Outside Length, 38 mm Top Width, 28.03 in / 712 mm Effective Length
Mi Item #08710816
MFR #3/11M730JB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/11M730JB

Industrial V-belt - 712 mm Outside Length, 38 mm Top Width, 28.03 in / 712 mm Effective Length
Mi Item #08710816
MFR #3/11M730JB

Mfr description
3/11M730JB, POLYFLEX JB BELTS
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Effective Length
    28.03 in / 712 mm
  • Outside Length
    712 mm
  • Overall Length
    28.7000 in
  • Thickness
    7 mm
  • Top Width
    38 mm

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    3/11M730JB
  • Manufacturer Upc Number
    072053260663
  • Material
    Polyurethane
  • Section
    11M/JB
  • UPC_NO
    072053260663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)