Specifications
Dimensions
- Angle40
- Belt Height5/16 in
- Effective Length45.19 in / 1148 mm
- Nominal Outside Length46.0000 in
- Thickness10 mm
- Top Width5-1/2 in
- Top Width Per Strand1/2 in
Details
- Belt Back SideSmooth
- Belt InsideSmooth
- Belt/SlabBelt
- Cogged/SmoothSmooth
- ColorBlack
- ConstructionBanded
- Cord MaterialPolyester
- Country of OriginMX
- DescriptionThe wrapped classical section Hi-Power™ V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
- Manufacturer Catalog Number11/A43
- Manufacturer Upc Number072053741841
- MaterialSBR
- Maximum Temperature+140°F / +60 °C
- Minimum Temperature-22°F / -30 °C
- Number Of SidesSingle Sided
- Number Of Strands11
- Outside Circumference46.28 in / 1176 mm
- Product TypeIndustrial V-Belts
- SectionA
- Static ConductiveYes
- TrademarkHi-Power™ II Powerband™
- UnitsetYes
- UPC_NO072053741841
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)