Motion
8/A42
90928042 V-Belt -
MI ITEM #08711375
MFR #8/A42
List Price$283.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90928042 V-Belt -
MI ITEM #08711375
MFR #8/A42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$283.38/each for your price

Overview

Mfr description
8/A42, HI-POWER II POWERBAND V-BELTS
  • Arched top, concave sidewalls and rounded corners provideuniform tensile loading and uniform pulley sidewall contactfor excellent belt service life and reduced pulley wear
  • Vulcanized Flex-bonded tensile cords provide superiorresistance to tensile and ?exing forces, fatigue and shockloads
  • Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
  • All sizes meet Gates V80® system matching tolerances
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Angle
    40
  • Belt Back Side
    Smooth
  • Top Width Per Strand
    1/2 in
  • Belt Inside
    Smooth
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    The wrapped classical section Hi-Power™ V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
  • Effective Length
    44.19 in / 1122 mm
  • Manufacturer Catalog Number
    8/A42
  • Manufacturer Upc Number
    072053742350
  • Material
    SBR
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Nominal Outside Length
    45.0000 in
  • Number Of Sides
    Single Sided
  • Number Of Strands
    8
  • Outside Circumference
    45.28 in / 1150 mm
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Section
    A
  • Static Conductive
    Yes
  • Thickness
    10 mm
  • Top Width
    4 in
  • Trademark
    Hi-Power™ II Powerband™
  • UPC_NO
    072053742350
  • Unitset
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text