Motion
15/B114
909315114 V-Belt -
MI ITEM #08712005
MFR #15/B114
List Price$1,611.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
909315114 V-Belt -
MI ITEM #08712005
MFR #15/B114

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,611.56/each for your price

Overview

Mfr description
15/B114, HI-POWER II POWERBAND V-BELTS
  • Arched top, concave sidewalls and rounded corners provideuniform tensile loading and uniform pulley sidewall contactfor excellent belt service life and reduced pulley wear
  • Vulcanized Flex-bonded tensile cords provide superiorresistance to tensile and ?exing forces, fatigue and shockloads
  • Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
  • All sizes meet Gates V80® system matching tolerances
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Section
    B
  • Number Of Strands
    15
  • Nominal Outside Length
    118.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Top Width
    9-27/32 in
  • Effective Length
    116.9 in / 2969 mm
  • Color
    Black
  • Material
    SBR
  • Country of Origin
    MX
  • Manufacturer Upc Number
    072053502527
  • UPC_NO
    072053502527
  • Manufacturer Catalog Number
    15/B114
  • Description
    The wrapped classical section Hi-Power™ V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
  • Outside Circumference
    117.75 in / 2991 mm
  • Angle
    40
  • Belt Height
    13/32 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Smooth
  • Construction
    Banded
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    Yes
  • Thickness
    12 mm
  • Trademark
    Hi-Power™ II Powerband™
  • Unitset
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought