Motion
6/C180
Industrial V-Belts - C Section, 7/8 in Top Width, 6 Strand, 185.0000 in Nominal Outside Length, Smooth
MI ITEM #08712494
MFR #6/C180
Your Price$1,567.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belts - C Section, 7/8 in Top Width, 6 Strand, 185.0000 in Nominal Outside Length, Smooth
MI ITEM #08712494
MFR #6/C180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,567.44/each(List $1,880.92)

Overview

Mfr description
6/C180 HI-POWER II POWERBAND V-BELT
  • Arched top, concave sidewalls and rounded corners provideuniform tensile loading and uniform pulley sidewall contactfor excellent belt service life and reduced pulley wear
  • Vulcanized Flex-bonded tensile cords provide superiorresistance to tensile and ?exing forces, fatigue and shockloads
  • Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
  • All sizes meet Gates V80® system matching tolerances
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Section
    C
  • Number Of Strands
    6
  • Nominal Outside Length
    185.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Belt Style
    Hi-Power™ II PowerBand™
  • Resistance Features
    Oil and Heat Resistant
  • Top Width
    5-1/4 in
  • Effective Length
    184.18 in / 4678 mm
  • Color
    Black
  • Material
    SBR
  • Belt Section
    C
  • Country of Origin
    MX
  • Operating Temperature Range
    -22 to 140 °F
  • Standards Met
    RMA IP-3-2 | IP-3-3 | REACH | RoHS 2 Compliant
  • Manufacturer Upc Number
    072053684957
  • UPC_NO
    072053684957
  • Weight
    28.42 lbs
  • Manufacturer Catalog Number
    6/C180
  • Description
    The wrapped classical section Hi-Power™ V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
  • Outside Circumference
    185.04 in / 4700 mm
  • Angle
    40
  • Belt Height
    17/32 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Smooth
  • Construction
    Banded
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    Yes
  • Thickness
    15 mm
  • Trademark
    Hi-Power™ II Powerband™
  • Unitset
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text