Motion
120J6
Industrial Micro-v Belt - J Belt Section:, 6 Ribs, 12.0000 in Overall Length
Mi Item #08712667
MFR #120J6
Price$48.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 6 Ribs, 12.0000 in Overall Length
Mi Item #08712667
MFR #120J6

Mfr description
120J6, MICRO-V BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.48/each

Specifications

Dimensions

  • Overall Length
    12.0000 in
  • Top Width
    0.5500 in, 14 mm
  • Weight
    0.045 lbs

Details

  • Color
    Black
  • Material
    Polychloroprene (Neoprene)
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)