1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
180J24
Industrial Micro-v Belt - J Belt Section:, 24 Ribs, 18.0000 in Overall Length
MI ITEM #
08712673
MFR #
180J24
Price
$161.30
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial Micro V-Belts
GATES RUBBER CO 180J24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
180J24
Industrial Micro-v Belt - J Belt Section:, 24 Ribs, 18.0000 in Overall Length
MI ITEM #
08712673
MFR #
180J24
Mfr description
180J24, MICRO-V BELTS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$161
.30
/each
Add to Cart
Specifications
Dimensions
Overall Length
18.0000 in
Top Width
2.2100 in, 56 mm
Weight
0.8 lbs
Details
Color
Black
Material
Polychloroprene (Neoprene)
Number Of Ribs
24
Product Type
Industrial Micro-V Belts
Section
J
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items