Motion
480J7
Micro-V® 917104807 Micro V-Belt - 7 Sections, J Size, 48.00 in Effective Length, 0.0938 in Rib Width
Mi Item #08712841
MFR #480J7
Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro-V® 917104807 Micro V-Belt - 7 Sections, J Size, 48.00 in Effective Length, 0.0938 in Rib Width
Mi Item #08712841
MFR #480J7

Mfr description
480J7, MICRO-V BELTS
  • Static conductive (ISO 1813) and can as such be used in the conditions described in the Directive 2014/34/EU- ATEX (except PK profile)
  • Belts will operate in standard pulleys provided the pulleys are manufactured to the DIN 7867 or ISO 9982 standard for the specific cross-section
  • Temperature Range: -30C to +60C (-22F to +140F) (PJ, PL, PM) -50C to +120C (-58F to +250F) (PK) (EPDM compound)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.00/each

Specifications

Dimensions

  • Effective Length
    48.00 in
  • Overall Length
    48 in
  • Rib Width
    0.0938 in
  • Section Size
    J
  • Top Width
    21/32 in
  • Weight
    0.15 lbs

Details

  • Belt Series
    J
  • Belt Type
    Micro-V
  • Color
    Black
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    917104807
  • Manufacturer Upc Number
    072053171297
  • Max Operating Temperature
    180 °F
  • Number Of Ribs
    7
  • Number Of Sections
    7
  • Product Type
    Industrial Micro-V Belts
  • Resistance Features
    Oil Resistant
  • Section
    J
  • Standards Met
    ARPM/RMA IP-3-2 & IP-3-3
  • UPC_NO
    072053171297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)