Motion
780L4
917307804 Micro V-Belt - 4 Sections, L Size, 78.00 in Effective Length, 0.1875 in Rib Width
MI ITEM #08712976
MFR #780L4
List Price$131.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
917307804 Micro V-Belt - 4 Sections, L Size, 78.00 in Effective Length, 0.1875 in Rib Width
MI ITEM #08712976
MFR #780L4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.12/each for your price

Overview

Mfr description
780L4, MICRO-V BELTS
  • Static conductive (ISO 1813) and can as such be used in the conditions described in the Directive 2014/34/EU- ATEX (except PK profile)
  • Belts will operate in standard pulleys provided the pulleys are manufactured to the DIN 7867 or ISO 9982 standard for the specific cross-section
  • Temperature Range: -30C to +60C (-22F to +140F) (PJ, PL, PM) -50C to +120C (-58F to +250F) (PK) (EPDM compound)
  • Specially formulated fibre reinforced undercord that improves belt stability
  • All elastomeric rubber compound provides oil and heat resistance
  • Can be installed on grooved DriveR and flat DriveN pulley
  • Long life due to extra load-carrying capacity
  • Improved performance on back idlers
  • Extremely smooth and cool running
  • Very high power capacity per rib
  • Tolerant of pulley groove debris.

Specifications

  • Section Size
    L
  • Section
    L
  • Number Of Sections
    4
  • Effective Length
    78.00 in
  • Rib Width
    0.1875 in
  • Top Width
    3/4 in
  • Overall Length
    78 in
  • Belt Type
    Micro-V
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Oil Resistant
  • Standards Met
    ARPM/RMA IP-3-2 & IP-3-3
  • Color
    Black
  • Belt Series
    L
  • Number Of Ribs
    4
  • Weight
    0.5 lbs
  • Construction Type
    V-Ribbed
  • Manufacturer Upc Number
    072053511666
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    072053511666
  • Manufacturer Catalog Number
    917307804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text