Motion
1060M18
Micro V-belt, Polyflex - M Belt Section:, 18 Ribs, 106.0000 in Overall Length, V-Ribbed
MI ITEM #08713050
MFR #1060M18
Price$3,753.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-belt, Polyflex - M Belt Section:, 18 Ribs, 106.0000 in Overall Length, V-Ribbed
MI ITEM #08713050
MFR #1060M18

Mfr description
1060M18, MICRO-V BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,753.49/each

Specifications

Dimensions

  • Overall Length
    106.0000 in
  • Top Width
    6.7500 in, 171 mm
  • Weight
    16.0 lbs

Details

  • Color
    Black
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    917410618
  • Material
    Polychloroprene (Neoprene)
  • Number Of Ribs
    18
  • Product Type
    Industrial Micro-V Belts
  • Section
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)