Motion
1060M26
Micro V-belt, Polyflex - M Belt Section:, 26 Ribs, 106.0000 in Overall Length, V-Ribbed
Mi Item #08713053
MFR #1060M26
Price$5,421.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-belt, Polyflex - M Belt Section:, 26 Ribs, 106.0000 in Overall Length, V-Ribbed
Mi Item #08713053
MFR #1060M26

Mfr description
1060M26, MICRO-V BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,421.61/each

Specifications

Dimensions

  • Overall Length
    106.0000 in
  • Top Width
    9.6200 in, 244 mm
  • Weight
    18.61 lbs

Details

  • Color
    Black
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    917410626
  • Material
    Polychloroprene (Neoprene)
  • Number Of Ribs
    26
  • Product Type
    Industrial Micro-V Belts
  • Section
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)