Overview
Mfr description
1185M22, MICRO-V BELTS
Specifications
- SectionM
- Overall Length118.50 in
- Number Of Ribs22
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number917411822
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data