Motion
1610M18
917416118 Micro V-Belt - 18 Sections, M Size, 161.00 in Effective Length, 0.3750 in Rib Width
MI ITEM #08713099
MFR #1610M18
List Price$5,176.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
917416118 Micro V-Belt - 18 Sections, M Size, 161.00 in Effective Length, 0.3750 in Rib Width
MI ITEM #08713099
MFR #1610M18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,176.98/each for your price

Overview

Mfr description
1610M18, MICRO-V BELTS
  • Meets RMA oil and heat resistant standards; Meets RMA static conductivity requirements
  • Long lifespan due to extra load carrying capacity
  • High temperature range tolerance: -31C to +80C (-31F to +175F)
  • Available in multiple common rib widths; custom rib widths available

Specifications

  • Section Size
    M
  • Section
    M
  • Number Of Sections
    18
  • Effective Length
    161.00 in
  • Rib Width
    0.3750 in
  • Top Width
    6-3/4 in
  • Overall Length
    161 in
  • Belt Type
    Micro-V
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Oil Resistant
  • Standards Met
    ARPM/RMA IP-3-2 & IP-3-3
  • Color
    Black
  • Belt Series
    M
  • Number Of Ribs
    18
  • Weight
    24 lbs
  • Construction Type
    V-Ribbed
  • Manufacturer Upc Number
    072053621556
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    072053621556
  • Manufacturer Catalog Number
    917416118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text