Motion
918856851
BladeRunner® 918856851 V-Belt - 5V Section, 0.6600 in Top Width, 219.250 in Overall Length, Narrow Section Wrapped V-Belt
MI ITEM #08713915
MFR #918856851
List Price$194.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 918856851 V-Belt - 5V Section, 0.6600 in Top Width, 219.250 in Overall Length, Narrow Section Wrapped V-Belt
MI ITEM #08713915
MFR #918856851

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.68/each for your price

Overview

Mfr description
6851BR, BLADERUNNER BELTS

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.6600 in
  • Outside Length
    219.250 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    5V
  • Belt Category
    Narrow Section Wrapped V-Belt
  • Belt Thickness
    0.53 in
  • Effective Length
    218.80 in
  • Outside Circumference
    219.24 in
  • Construction
    Wrapped
  • Material
    Aramid
  • Angle
    40 °
  • Weight
    2.59 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought