Motion
921246846
BladeRunner® 921246846 V-Belt - BX Section, 0.6200 in Top Width, 69.500 in Overall Length, Classical Section Molded Notch V-Belt
MI ITEM #08713945
MFR #921246846
List Price$53.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 921246846 V-Belt - BX Section, 0.6200 in Top Width, 69.500 in Overall Length, Classical Section Molded Notch V-Belt
MI ITEM #08713945
MFR #921246846

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.99/each for your price

Overview

Mfr description
6846BR, BLADERUNNER BELTS

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.6200 in
  • Outside Length
    69.500 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    BX
  • Belt Category
    Classical Section Molded Notch V-Belt
  • Notched/Cogged
    Notched/Cogged
  • Belt Thickness
    0.44 in
  • Effective Length
    69.24 in
  • Outside Circumference
    69.49 in
  • Construction
    Cogged
  • Material
    Aramid
  • Angle
    38 °
  • Weight
    0.59 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text