Specifications
Dimensions
- Belt Height0.2400 in
- Belt Width2.0000 in
- Overall Length77.5000 in
- Overall Width2.0000 in
- Pitch0.5000 in
- Pitch Length77.5000 in
- Standard WidthYES
- Width2.0000 in
Details
- Additional DetailsPowerGrip™ Twin Power™ Timing Belts are suitable for all industrial serpentine applications that require rotation reversal in some driven shafts. Twin Power belts have precision-formed elastomeric teeth on both sides to provide high-loading capacity synchronization from both driving surfaces. Due to its double and directly opposite teeth, Twin Power synchronous belts ensure high loading capacity on contra-rotating drives and ensure smooth running and high flexibility. Gates PowerGrip Twin Power belts are designed to perform at high speeds and in extreme temperatures, with a larger tooth profile for increased performance capacity.
- Belt Back SideNotched
- Belt SectionH
- Belt TypeH - Heavy Duty
- Belt/SlabBelt
- ColorBlack
- Cord MaterialFiberglass
- DescriptionPowerGrip™ Twin Power™ Timing Belts are suitable for all industrial serpentine applications that require rotation reversal in some driven shafts. Twin Power belts have precision-formed elastomeric teeth on both sides to provide high-loading capacity synchronization from both driving surfaces. Due to its double and directly opposite teeth, Twin Power synchronous belts ensure high loading capacity on contra-rotating drives and ensure smooth running and high flexibility. Gates PowerGrip Twin Power belts are designed to perform at high speeds and in extreme temperatures, with a larger tooth profile for increased performance capacity.
- End TypeEndless
- Fabric TypeNylon Teeth
- Manufacturer Catalog Number92468458
- Manufacturer Upc Number072053888027
- MaterialPolychloroprene (Neoprene)
- Max Operating Temperature212 °F
- Maximum Temperature+212°F / +100 °C
- Minimum Temperature-22°F / -30 °C
- Number Of Teeth155
- Number Of Toothed Sides2
- Operating Temperature Range-22 to +212 °F
- Reinforcing Cord MaterialFiberglass
- Resistance FeaturesOil Resistant
- SidedDouble Sided
- Sprocket CompatibilityPowerGrip GT
- Static ConductiveNo
- Tooth FormTrapezoidal Design
- Tooth ProfileTrapezoidal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)