Motion
92570274
PowerGrip® 9257-0274 Industrial Timing Belt - MXL - Mini Extra Light Duty, 0.0800 in Pitch, 0.1880 in Width, 245 Teeth, Neoprene Material
MI ITEM #08714692
MFR #92570274
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 9257-0274 Industrial Timing Belt - MXL - Mini Extra Light Duty, 0.0800 in Pitch, 0.1880 in Width, 245 Teeth, Neoprene Material
MI ITEM #08714692
MFR #92570274

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    19.6000 in
  • Overall Width  
    0.1880 in
  • Pitch
    0.0800 in
  • Weight
    0.02 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    MXL - Mini Extra Light Duty
  • Manufacturer Catalog Number
    9257-0274
  • Manufacturer Upc Number
    072053889949
  • Material
    Neoprene
  • Max Operating Temperature
    212 °F
  • Number Of Teeth  
    245
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Tooth Profile
    Trapezoidal

Overview

Mfr description
196MXL019, POWERGRIP TIMING BELTS
  • Manufactured with durable and reinforced rubber compounds (HSN) to provide wide ranging tolerance to temperature extremes
  • Eliminates lubrication and re-tensioning to reduce maintenance and labor required on drives
  • Precisely formed and accurately spaced elastomeric teeth ensure correct engagement with the pulley grooves
  • Power transmission of up to 150 kW and speeds of up to 10,000 rpm
  • Temperature Range: -30C to +100C (-22F to +212F)
  • Wide range of load capacities and speed ratios
  • Peripheral speed up to 80 m/s
  • Positive slip-proof engagement
  • Belts conform to ISO19347:2015
  • Constant angular velocity
  • Efficiencies up to 99%
  • Available in MXL, XL, L, H, XH, XXH pitch.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought