Motion
1365H150
PowerGrip® 9257-8364 Industrial Timing Belt - H - Heavy Duty, 0.5000 in Pitch, 1.5000 in Width, 273 Teeth, Neoprene Material
MI ITEM #08714892
MFR #1365H150
List Price$463.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 9257-8364 Industrial Timing Belt - H - Heavy Duty, 0.5000 in Pitch, 1.5000 in Width, 273 Teeth, Neoprene Material
MI ITEM #08714892
MFR #1365H150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$463.59/each for your price

Overview

Mfr description
1365H150, POWERGRIP TIMING BELTS
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion with no lubrication or retensioning required

Specifications

  • Belt Type
    H - Heavy Duty
  • Pitch
    0.5 in / 13 mm
  • Material
    Polychloroprene (Neoprene)
  • Overall Length
    136.5000 in
  • Overall Width
  • Number Of Teeth
  • Pitch Length
    136.5 in / 3467 mm
  • Belt/Slab
    Belt
  • Number Of Toothed Sides
    1
  • Color
    Black
  • Belt Section
    H
  • Cord Material
    Fiberglass
  • Belt Back Side
    Smooth
  • Description
    The trapezoidal tooth profile of PowerGrip™ Timing belts offers a maintenance-free and economical alternative to conventional chain drives and is well suited for use in positioning applications.
  • Belt Height
    0.16 in / 4.1 mm
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Belt Width
    1.5000 in
  • Manufacturer Catalog Number
    9257-8364
  • Manufacturer Upc Number
    072053889208
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • UPC_NO
    072053889208
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    Trapezoidal Design
  • Tooth Height
    0.09 in / 2.29 mm
  • Tooth Profile
    Trapezoidal
  • Weight
    1.3 lbs
  • Width
    1.5 in / 38 mm
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text