Motion
928856958
BladeRunner® 928856958 V-Belt - 3VX Section, 1.5600 in Top Width, 71.810 in Overall Length, Narrow Section Molded Notch Joined V-Belt
MI ITEM #08714936
MFR #928856958
List Price$74.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 928856958 V-Belt - 3VX Section, 1.5600 in Top Width, 71.810 in Overall Length, Narrow Section Molded Notch Joined V-Belt
MI ITEM #08714936
MFR #928856958

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.99/each for your price

Overview

Mfr description
6958BR, BLADERUNNER BELTS

Specifications

  • Belt Type
    V-Belt
  • Top Width
    1.5600 in
  • Outside Length
    71.810 in
  • Number Of Strands
    4
  • Series
    Blade Runner
  • Section Size
    3VX
  • Belt Category
    Narrow Section Molded Notch Joined V-Belt
  • Notched/Cogged
    Notched/Cogged
  • Belt Thickness
    0.34 in
  • Effective Length
    70.99 in
  • Outside Circumference
    71.81 in
  • Construction
    Banded
  • Material
    Aramid
  • Angle
    38 °
  • Top Width Per Strand
    0.3800 in
  • Reinforcing Cord Material
    Aramid
  • Weight
    1.33 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text