Motion
929147023
BladeRunner® 929147023 V-Belt - A Section, 1.2500 in Top Width, 72.250 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #08714946
MFR #929147023
List Price$163.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 929147023 V-Belt - A Section, 1.2500 in Top Width, 72.250 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #08714946
MFR #929147023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.12/each for your price

Overview

Mfr description
7023BR, BLADERUNNER BELTS

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    1.2500 in
  • Outside Length
    72.250 in
  • Number Of Strands
    2
  • Series
    Blade Runner
  • Section Size
    A
  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Thickness
    0.37 in
  • Effective Length
    71.43 in
  • Outside Circumference
    72.25 in
  • Construction
    Wrapped
  • Material
    Aramid
  • Angle
    38 °
  • Top Width Per Strand
    0.5000 in
  • Reinforcing Cord Material
    Aramid
  • Weight
    0.65 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text