Motion
1304-8M-85

GATES RUBBER CO
1304-8M-85

PowerGrip™HTD Power Grip HTD Belt - HTD, 8 mm Pitch, 1304 mm Pitch Length, 85 mm Width, 163 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #08715279
MFR #1304-8M-85
List Price$703.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1304-8M-85

PowerGrip™HTD Power Grip HTD Belt - HTD, 8 mm Pitch, 1304 mm Pitch Length, 85 mm Width, 163 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #08715279
MFR #1304-8M-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$703.84/each for your price

Overview

Mfr description
1304-8M-85, POWERGRIP HTD BELTS
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion
  • No lubrication or retensioning required.

Specifications

  • Belt Type
    HTD
  • Pitch
    8 mm
  • Material
    Polychloroprene (Neoprene)
  • Pitch Length
    1304 mm
  • Overall Width
  • Number Of Teeth
  • Belt/Slab
    Belt
  • Overall Length
    1304 mm
  • Color
    Black
  • Belt Section
    8M
  • Cord Material
    Fiberglass
  • Belt Back Side
    Smooth
  • Belt Height
    0.236 in / 6 mm
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Belt Width
    85 mm
  • Manufacturer Catalog Number
    929352920
  • Manufacturer Upc Number
    770075539377
  • Max Operating Temperature
    212 °F
  • UPC_NO
    770075539377
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Tooth Height
    0.133 in / 3.4 mm
  • Width
    3.35 in / 85 mm
  • Additional Details
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text