Motion
4004-14M-115

GATES RUBBER CO
4004-14M-115

PowerGrip™HTD Power Grip HTD Belt - HTD, 14 mm Pitch, 4004 mm Pitch Length, 115 mm Width, 286 Teeth, Polychloroprene (Neoprene) Material
Mi Item #08715300
MFR #4004-14M-115
Price$5,000.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4004-14M-115

PowerGrip™HTD Power Grip HTD Belt - HTD, 14 mm Pitch, 4004 mm Pitch Length, 115 mm Width, 286 Teeth, Polychloroprene (Neoprene) Material
Mi Item #08715300
MFR #4004-14M-115

Mfr description
4004-14M-115, POWERGRIP HTD BELTS
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,000.96/each

Specifications

Dimensions

  • Belt Height
    0.394 in / 10 mm
  • Belt Width
    115 mm
  • Overall Length
    4004 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    4004 mm
  • Standard Width
    YES
  • Tooth Height
    0.237 in / 6 mm
  • Width
    4.53 in / 115 mm

Details

  • Additional Details
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.
  • Belt Back Side
    Smooth
  • Belt Section
    14M
  • Belt Type
    HTD
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    929353097
  • Manufacturer Upc Number
    770075539919
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    286
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • UPC_NO
    770075539919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)