Specifications
Details
- ColorBlack
- Country of OriginMX
- Features & Benefits• Resilient tensile cords impart high strength and keepstretch to a minimum, prolonging belt life and reducingmaintenance • Square-cut fabric reinforcement provides a tough, durableanchor for the fastener, while allowing the belt to remain?exible • Suitable alternative to standard belts on all industrialapplications and particularly suited to drives requiringconnected belting for ease of installation • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements • REACH and RoHS 2compliant
- Manufacturer Catalog NumberCVO/450
- MaterialSBR
- Product TypeEndless Belting
- SectionC-VO
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)