Motion
LL100H ST
Long-LengthPowerGrip™Timing Synchronous & Timing Belt - H - Heavy Duty, 0.5 in / 13 mm Pitch, 2794 mm Pitch Length, 1.0000 in Width, Polychloroprene (Neoprene) Material
Mi Item #08715340
MFR #LL100H ST
Price$90.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long-LengthPowerGrip™Timing Synchronous & Timing Belt - H - Heavy Duty, 0.5 in / 13 mm Pitch, 2794 mm Pitch Length, 1.0000 in Width, Polychloroprene (Neoprene) Material
Mi Item #08715340
MFR #LL100H ST

Mfr description
LL100H ST, LONG-LENGTH POWERGRIP TIMING
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.14/ft

Specifications

Dimensions

  • Belt Height
    0.157 in / 4.1 mm
  • Belt Width
    1.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.5 in / 13 mm
  • Pitch Length
    2794 mm
  • Standard Width
    YES
  • Tooth Height
    0.09 in / 2.29 mm
  • Width
    1 in / 25 mm

Details

  • Additional Details
    The trapezoidal tooth profile of PowerGrip™ Timing belts offers a maintenance-free and economical alternative to conventional chain drives and is well suited for use in positioning applications.
  • Belt Back Side
    Smooth
  • Belt Section
    H
  • Belt Type
    H - Heavy Duty
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Steel
  • End Type
    Open End
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    931410037
  • Manufacturer Upc Number
    072053626025
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Steel
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    Trapezoidal Design
  • UPC_NO
    072053626025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)