Overview
Mfr description
22/3V1000, SUPER HC POWERBAND BELTS
- Aramid tensile cords combine limited stretch withextraordinary strength and durability that ispound-for-pound stronger than steel
- Flex-bonded cords arestrongly secured to the body of the belt for equal loaddistribution of bending stress without cord deterioration
- Distinctive green backing provides protection with machinedsidewalls that provide even sheave groove contact forsmooth operation, less slip and reduced wear
- Patented Ethylene compound and optimized notches moldedinto the belt during manufacturing increase flexibility forcompatibility with small diameter sheaves
- Tested to transmit an average of 50% more horsepower thanstandard Super HC® Molded Notch belts
- Available on demandin Matched sets (not V80® program eligible)
- Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
- REACH and RoHS 2compliant.
Specifications
- Section3V
- Number Of Strands22
- Nominal Outside Length100.0000 in
- Cogged/SmoothSmooth
- Top Width Per Strand3/8 in
- Top Width8-1/4 in
- Effective Length100 in / 2540 mm
- ColorBlack
- MaterialPolychloroprene (Neoprene)
- Country of OriginMX
- Manufacturer Upc Number072053477054
- UPC_NO072053477054
- Manufacturer Catalog Number22/3V1000
- DescriptionCombines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it o?ers you more power and considerably reduces the space needed. This signifcantly cuts the overall drive cost. Super HC™ V-belts also have exclusive Gates construction features for longer life on your drives.
- Outside Circumference100.85 in / 2562 mm
- Angle40
- Belt Height21/64 in
- Belt/SlabBelt
- Belt Back SideSmooth
- Product TypeIndustrial V-Belts
- Belt InsideSmooth
- ConstructionBanded
- Cord MaterialPolyester
- Maximum Temperature+180°F / +82 °C
- Minimum Temperature-22°F / -30 °C
- Number Of SidesSingle Sided
- Static ConductiveYes
- Thickness10 mm
- TrademarkSuper HC™ Powerband™
- UnitsetYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data