Specifications
Dimensions
- Angle40
- Belt Height21/64 in
- Effective Length125 in / 3175 mm
- Nominal Outside Length125.0000 in
- Thickness10 mm
- Top Width8-1/4 in
- Top Width Per Strand3/8 in
Details
- Belt Back SideSmooth
- Belt InsideSmooth
- Belt/SlabBelt
- Cogged/SmoothSmooth
- ColorBlack
- ConstructionBanded
- Cord MaterialPolyester
- Country of OriginMX
- DescriptionCombines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it o?ers you more power and considerably reduces the space needed. This signifcantly cuts the overall drive cost. Super HC™ V-belts also have exclusive Gates construction features for longer life on your drives.
- Manufacturer Catalog Number22/3V1250
- Manufacturer Upc Number072053477085
- MaterialPolychloroprene (Neoprene)
- Maximum Temperature+180°F / +82 °C
- Minimum Temperature-22°F / -30 °C
- Number Of SidesSingle Sided
- Number Of Strands22
- Outside Circumference125.85 in / 3197 mm
- Product TypeIndustrial V-Belts
- Section3V
- Static ConductiveYes
- TrademarkSuper HC™ Powerband™
- UnitsetYes
- UPC_NO072053477085