Motion
LL2MR04
Long-LengthPowerGrip™GT™2 Synchronous & Timing Belt - 2MR, 2 mm Pitch, 61.34 in / 1558 mm Pitch Length, 4 mm Width, Polychloroprene (Neoprene) Material
Mi Item #08716851
MFR #LL2MR04
Price$5.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long-LengthPowerGrip™GT™2 Synchronous & Timing Belt - 2MR, 2 mm Pitch, 61.34 in / 1558 mm Pitch Length, 4 mm Width, Polychloroprene (Neoprene) Material
Mi Item #08716851
MFR #LL2MR04

Mfr description
LL2MR04, LONG-LENGTH POWERGRIP GT2
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.79/ft

Specifications

Dimensions

  • Belt Height
    0.079 in / 2 mm
  • Belt Width
    4 mm
  • Overall Length
    1558 mm
  • Overall Width  
    4 mm
  • Pitch
    2 mm
  • Pitch Length
    61.34 in / 1558 mm
  • Standard Width
    YES
  • Width
    0.157 in / 4 mm

Details

  • Additional Details
    Long-length PowerGrip® GT®2 belting is a cost effective, low maintenance drive alternative. The PowerGrip® GT®2 belt tooth is designed for use with a specific sprocket groove profile. The sprocket groove-belt tooth combination increases capacity, while improving registration.
  • Belt Back Side
    Smooth
  • Belt Section
    2MR
  • Belt Type
    2MR
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • Description
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.
  • End Type
    Open End
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    93960033
  • Manufacturer Upc Number
    072053625530
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    GT Design
  • UPC_NO
    072053625530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)