Motion
332-2MGT-04

GATES RUBBER CO
332-2MGT-04

PowerGrip™GT3 Power Grip Belt - GT, 2 mm Pitch, 332 mm Pitch Length, 4 mm Width, 166 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #08716852
MFR #332-2MGT-04
List Price$12.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
332-2MGT-04

PowerGrip™GT3 Power Grip Belt - GT, 2 mm Pitch, 332 mm Pitch Length, 4 mm Width, 166 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #08716852
MFR #332-2MGT-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.94/each for your price

Overview

Mfr description
332-2MGT-04, POWERGRIP GT3 BELTS - 2M
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion with no lubrication or retensioning required

Specifications

  • Belt Type
    GT
  • Pitch
    2 mm
  • Overall Length
    332 mm
  • Overall Width
  • Material
    Polychloroprene (Neoprene)
  • Number Of Teeth
  • Width
    0.157 in / 4 mm
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    332 mm
  • Operating Temperature Range
    -22 to +212 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog Number
    94000166
  • Manufacturer Upc Number
    770075593904
  • UPC_NO
    770075593904
  • Belt Width
    4 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.06 in / 1.52 mm
  • Belt Section
    2M
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    GT Design
  • Tooth Height
    0.03 in / 0.76 mm
  • Additional Details
    PowerGrip™ GT3 belts are made of a highly advanced combination of materials designed to reduce both initial and operating costs. The entire PowerGrip GT3 belt range is suited both for new drive designs as well as for performance upgrades on existing drives. The 2MGT, 3MGT and 5MGT pitches are ideal for compact drives on hand tools, business machines, domestic appliances and high precision servomotor drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text