Motion
E2MR-140-04

GATES RUBBER CO
E2MR-140-04

TruMotion™GT Timing Belt - 2MR, 2 mm Pitch, 140 mm Pitch Length, 4 mm Width, 70 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #08716862
MFR #E2MR-140-04
List Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
E2MR-140-04

TruMotion™GT Timing Belt - 2MR, 2 mm Pitch, 140 mm Pitch Length, 4 mm Width, 70 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #08716862
MFR #E2MR-140-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.56/each for your price

Overview

Mfr description
E2MR-140-04, POWERGRIP TRUMOTION BELTS
  • Fiberglass tensile cord provides excellent flex life and high resistance to elongation
  • The polymer free nylon tooth facing provides a durable wear surface for longer service life and lower noise levels
  • The white polymer rubber body provides a non marking, cleaner running construction

Specifications

  • Belt Type
    2MR
  • Pitch
    2 mm
  • Overall Length
    140 mm
  • Overall Width
  • Material
    Polychloroprene (Neoprene)
  • Number Of Teeth
  • Width
    0.156 in / 4 mm
  • Color
    White
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    140 mm
  • Operating Temperature Range
    -40 to +220 °F
  • Max Operating Temperature
    220 °F
  • Manufacturer Catalog Number
    95810070
  • Manufacturer Upc Number
    770075286141
  • UPC_NO
    770075286141
  • Belt Width
    4 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.08 in / 2 mm
  • Belt Section
    2MR
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +220°F / +104 °C
  • Minimum Temperature
    -40°F / -40 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    GT Design
  • Additional Details
    PowerGrip™ TruMotion™ belts are available in all of Gates light duty synchronous pitches. PowerGrip GT™ TruMotion Belts: 2MR, 3MR and 5MR. PowerGrip TruMotion Belts: 3M and 5M. PowerGrip Timing Belts: MXL, XL and L. PowerGrip TruMotion Belts are made to order. Please contact customer service for price and availability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text