Specifications
Dimensions
- Angle42
- Belt Height35/64 in
- Effective Length150.46 in / 3822 mm
- Nominal Outside Length150.0000 in
- Thickness14 mm
- Top Width1-7/8 in
- Top Width Per Strand5/8 in
Details
- Belt Back SideSmooth
- Belt InsideNotched
- Belt/SlabBelt
- Cogged/SmoothCogged
- ColorGreen
- ConstructionBandless
- Cord MaterialAramid
- Country of OriginUSA
- DescriptionWhen your power transmission application needs a high horsepower solution but is constrained by drive weight or physical space, the answer is Super HC Molded Notch belts. Our proprietary ethylene construction process provides a superior combination of ?ex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts. Super HC MN V-belts put more power where high speeds, high speed ratios or small pulley diameters are required, o?ering signifcant benefts over classical section V-belts.
- Manufacturer Catalog Number3/5VXP1500
- Manufacturer Upc Number770075669548
- MaterialEthylene Elastomeric
- Maximum Temperature+250°F / +121 °C
- Minimum Temperature-60°F / -51 °C
- Number Of SidesSingle Sided
- Number Of Strands3
- Outside Circumference151.56 in / 3810 mm
- Product TypeIndustrial V-Belts
- Section5VX
- Static ConductiveYes
- TrademarkSuper HC™ Molded Notch PowerBand™
- UnitsetNo
- UPC_NO770075669548
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)