Motion
3/5VXP2000

GATES RUBBER CO
3/5VXP2000

Industrial V-Belts - 5VX Section, 5/8 in Top Width, 3 Strand, 200.0000 in Nominal Outside Length, Cogged
Mi Item #08718038
MFR #3/5VXP2000
Price$2,126.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/5VXP2000

Industrial V-Belts - 5VX Section, 5/8 in Top Width, 3 Strand, 200.0000 in Nominal Outside Length, Cogged
Mi Item #08718038
MFR #3/5VXP2000

Mfr description
3/5VXP2000, SUPER HC XP (NOTCHED
  • Flex-bonded tensile cords are vulcanized as one solid unitmaking the belt highly resistant to tensile and flexingforces, fatigue and shock loads
  • Precision-ground straight sidewalls give a uniform wedgingaction and ensure the belt fts correctly in the pulleygrooves, which improves belt life and reduces expensivemaintenance time
  • Patented Ethylene compound and optimized notches moldedinto the belt during manufacturing increase flexibility andtransmission efficiency, which allows for a more compactand highly economical drive design by reducing size ofpulleys, bearings, guards and mounts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,126.76/each

Specifications

Dimensions

  • Angle
    42
  • Belt Height
    35/64 in
  • Effective Length
    200.02 in / 5081 mm
  • Nominal Outside Length
    200.0000 in
  • Thickness
    14 mm
  • Top Width
    1-7/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    2.16 lbs

Details

  • Belt Back Side
    Smooth
  • Belt Inside
    Notched
  • Belt Section
    5VX
  • Belt Style
    Super HC™
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Cogged
  • Color
    Green
  • Construction
    Bandless
  • Cord Material
    Aramid
  • Country of Origin
    USA
  • Description
    When your power transmission application needs a high horsepower solution but is constrained by drive weight or physical space, the answer is Super HC Molded Notch belts. Our proprietary ethylene construction process provides a superior combination of ?ex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts. Super HC MN V-belts put more power where high speeds, high speed ratios or small pulley diameters are required, o?ering signifcant benefts over classical section V-belts.
  • Manufacturer Catalog Number
    3/5VXP2000
  • Manufacturer Upc Number
    770075670346
  • Material
    Ethylene Elastomeric
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -60°F / -51 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    3
  • Outside Circumference
    201.12 in / 5080 mm
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil and Heat Resistant
  • Section
    5VX
  • Standards Met
    RMA IP-3-2 | IP-3-3 | REACH | RoHS 2 Compliant
  • Static Conductive
    Yes
  • Trademark
    Super HC™ Molded Notch PowerBand™
  • Unitset
    No
  • UPC_NO
    770075670346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)